Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 3/4" Nap, Knit Fabric
Mfr # R364-18
Zoro # G2586477
original price:
$13.19
23% off
new price: $10.15
/ea
Sold in multiples of 6 for $60.90
$60.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 3/4"
- Cover Material Knit Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R364-18
- Zoro # G2586477
- UPC # 71497172266
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 18" |
Roller Length | 18" |
Overall Length | 18 in |
Nap Size | 3/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Style | Roller |
Paint Type | All Paints |
Features | First Choice for Value and Performance in A Production Cover, Excellent Paint Pickup and Release, Green Double-Thick Polypropylene Core Resists Water, Solvents, And Cracking |
Surface Texture | Rough |
Cover Type | Standard |
Compatible Roller Frame Style | Yoke |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Yoke, 18 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Fast-Drying Polyurethane Satin Clear Oil-Based Fast-Drying Polyurethane 1 gal (71028000)
- RUST-OLEUM Alkyd Primer, Gray, 1 gal. (330142)
- ECODROP Dropcloth Paper 9'X12' (2101)
- WATCO Transparent Satin Teak Oil-Based Teak Oil 1 gal (67131)
- WOOSTER Jumbo-Koter Cirrus X 1/2 Closed-End, 2PK (RR333-4 1/2)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Mohair/Polyester (R207)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Wool (0RR6330040)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-9)
- WOOSTER Yarn Paint Roller Cover, Smooth, 4" L, PK10 (R116-4)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven (00R5270090)
- WOOSTER R267 9 in. Painters Choice 0.37 in. Nap Roller Cover (71497607393)
- Wooster Paint Roller Covers