Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 1/2" Nap, Woven Fabric
Mfr # RR643 -18
Zoro # G3233557
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 1/2"
- Cover Material Woven Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # RR643 -18
- Zoro # G3233557
- UPC # 71497118080
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 18" |
Roller Length | 18" |
Overall Length | 18 in |
Nap Size | 1/2 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Rough |
Paint Type | All Paints, Enamels, Primers, Urethanes, Epoxies |
Features | Proprietary High-Density White Fabric with A Golden Pinstripe Stays Resilient, Resists Matting for the Smoothest Professional Finish, Green(TM) Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Includes | (2) Endcaps |
For Use With | Roller Frame |
Sheen Type | High Gloss |
Surface Texture | Semi-Rough |
Cover Type | Standard |
Surface Material | Concrete, Drywall, Masonry, Metal, Wood |
Compatible Roller Frame Style | Yoke |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Yoke, 18 in Overall Length, 1/2 in Nap Size, Surface Material Concrete, Drywall, Masonry, Metal, Wood, Paint Type All Paints, Enamels, Epoxies, Primers, Urethanes, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, For Use With Roller Frame, Includes (2) End Caps, Sheen Type High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Primer, Rusty Metal Primer, Flat Finish, 24 oz (353346)
- 3M Spray Cup System Kit, 28 fl. oz. Capacity (26325)
- PREVAL Spryr Container 6Oz (0269)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Matte (SB-5000 G)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Shearling (RR633)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (RR667)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- WOOSTER R267 9 in. Painters Choice 0.37 in. Nap Roller Cover (71497607393)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Wool (0RR6330040)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap Nap, Microfiber (00R2490180)
- WOOSTER Jumbo-Koter Cirrus X 1/2 Closed-End, 2PK (RR333-6 1/2)
- Wooster Paint Roller Covers