Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 1/2" Nap, Polyamide Yarn
Mfr # R194-18
Zoro # G1921109
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 1/2"
- Cover Material Polyamide Yarn
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R194-18
- Zoro # G1921109
- UPC # 71497177551
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 18" |
Roller Length | 18" |
Overall Length | 18 in |
Nap Size | 1/2 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Polyamide Yarn |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Style | Roller |
Paint Type | All Flat, Eggshell and Satin Paints, Stains |
Features | Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Surface Texture | Semi-Rough |
Compatible Roller Frame Style | Yoke |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Cover Type | Standard |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Yoke, 18 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Eggshell Paints, Satin Paints, Stains, Core Diameter 1 1/2 in, Cover Material Polyamide, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Light Brown Color (SO7521)
- READY SEAL Ready Seal 7966179 5 gal Exterior Wood Stain & Sealer; Clear (7966179)
- SUNNYSIDE Denatured Alcohol, 5 gal., Solvent (834G5)
- RUST-OLEUM Spray Paint, Hunt Club Green, 12 oz (334072)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 3 PK (R725)
- WOOSTER 4-1/2" Mini Paint Roller Cover, Foam, 2 PK (RR310)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-18)
- WOOSTER Paint Roller Cover, 1/2" dia. Core (RR660-9)
- WOOSTER Wooster Super/FAB 4.5 in. W X 3/8 in. Jumbo Paint Roller Cover , 10PK (RR583-4 1/2)
- WOOSTER 7" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-7)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Mohair, 2 PK (RR304-4 1/2)
- Wooster Paint Rollers and Frames