Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric
Mfr # R240
Zoro # G3276265
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 18"
- Cover Material Knit Fabric
- Core Material Polypropylene
- Nap 1/2" Nap
- Surfaces Semi-Rough
Product Information
- Brand Wooster
- MFR # R240
- Zoro # G3276265
- UPC # 71497660206
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Nap | 1/2" Nap |
Surfaces | Semi-Rough |
Paint Type | All Flat or Satin Paints, Stains |
Description
Super/Fab rollers were painting faster and achieving better finishes than their peers, it propelled this Wooster brand into becoming the best-selling cover in the world. The unique fabric offered contractors paint capacity and coverage that couldn’t be matched. It also had better resistance to matting and smoother finish capability than other knit rollers. Demand has grown the Super/Fab brand into Wooster’s largest selection of roller sizes and naps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 10 Oz Black Touch'n Tone General Purpose Spray Paint (55276830)
- GRACO Texture Sprayer, 120V, 1.7 HP, 1.4 gpm (17H572)
- PRO SOLUTIONS 4 in. Hi Dens Mini 2Pk (42450)
- DUMOND Paint Remover, 1 gal., Brush/Roll/Spray (3351)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-4)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Fabric (R728-9)
- WOOSTER Jumbo-Koter Cirrus X 1/2 Closed-End, 2PK (RR333-6 1/2)
- WOOSTER 4-1/2" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (RR308-4 1/2)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (RR302-4 1/2)
- WOOSTER 7" Paint Roller Cover, 1" Nap Nap, Knit Fabric (00R2420070)
- WOOSTER 12" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-12)
- Wooster Paint Roller Covers