Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 3/4" Nap, Knit Fabric
Mfr # RR925-14
Zoro # G3868396
Sold in multiples of 6 for $49.74
$49.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14"
- Nap 3/4"
- Cover Material Knit Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # RR925-14
- Zoro # G3868396
- UPC # 71497177292
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Style | Roller |
Paint Type | Flat, Eggshell, Satin |
Features | Hydro Flow(R) Technology Provides Controlled Release, Prevents Sagging, Exclusive Lager-Colored Fabric for Fastest Coverage, Non-Matting for Longer Life, Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Super/fab Ftp 14inx3/4in Knit Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Black Glitter, Gloss, 11 oz (345664)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Black, Water -Based (K00832008)
- MARCO Airless Paint Hose 1/4" x 25 ft. 3300 psi (2000001)
- ZINSSER Wallpaper Smoothing Tool, 8" L, Blue Green (95012)
- WOOSTER 6" Mini Paint Roller Cover, Mohair, 2 PK (R252-6)
- WOOSTER 18" Magikoter Texture Maker Coarse Expoxy Coater (00R2330180)
- WOOSTER 6" Mini Paint Roller Cover, 3/4" Nap, Fabric, 2 PK (R329-6)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (R273-9)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Lambswool (R292-9)
- WOOSTER 3" Mini Paint Roller Cover, 2 PK (R148)
- THE BRUSH MAN 9” Poly Core Roller Cover, Shed-Resistant 1/4” Nap, 36PK (RC9-1/4LF)
- Wooster Paint Roller Covers