Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 1/2" Nap, Woven Fabric
Mfr # RR667-14
Zoro # G3868588
original price:
$9.64
12% off
new price: $8.39
/ea
Sold in multiples of 6 for $50.34
$50.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14"
- Nap 1/2"
- Cover Material Woven Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # RR667-14
- Zoro # G3868588
- UPC # 71497176974
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Style | Roller |
Paint Type | Flat or Eggshell Paints, Stains, Waterproofing (Latex, Acrylic and Oil) |
Features | High-Capacity Yellow Fabric for Fast No Skip Coverage; Dense Fibers Resist Matting for Smooth Results, Polypropylene Core Resists Water, Solvents, And Cracking |
Description
Pro/doo-z Ftp14inx1/2in Woven Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-3)
- SEYMOUR OF SYCAMORE Spruce Eng. Paint, univ Black, 12oz. (98-42)
- MINWAX Fast-Drying Polyurethane Satin Clear Oil-Based Fast-Drying Polyurethane 1 gal (71028000)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap, Foam (R265-7)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (0RR6420120)
- WOOSTER 9 in. American Cntr Rol Cvr 3/8 3P R568 (00R5680090)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-4)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (00R2310060)
- WOOSTER 7" Paint Roller Cover, 1/2" Nap, Woven Fabric (R204-7)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R562-9)
- REDTREE INDUSTRIES Redtree Industries 23123 Dynex Paint Roller Cover - 3" (23123)
- Wooster Paint Roller Covers