Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 1/2" Nap Nap, Polyamide Yarn
Mfr # 00R1940140
Zoro # G3279220
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14"
- Nap 1/2" Nap
- Cover Material Polyamide Yarn
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # 00R1940140
- Zoro # G3279220
- UPC # 71497177513
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14" |
Details
Item | Paint Roller Cover |
Nap | 1/2" Nap |
Cover Material | Polyamide Yarn |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Description
The Cirrus roller cover is a woven high-capcity fabric that is soft, resilient, and easy to load. This European fabric offers fast and complete coverage. Cirrus offers low spatter application on smooth to rough surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9 in. Zpro 5-Wir Pro Rlr Frm (9IF-IMP)
- KOOL SEAL 5 gal. White Acrylic Primer (KS0034800-20)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Clear, Solvent Base (283585)
- RUST-OLEUM Floor Chip, Black/White/Blue, Vinyl, 1lb. (205177)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-4)
- WOOSTER R267 9 in. Painters Choice 0.37 in. Nap Roller Cover (71497607393)
- WOOSTER 3" Mini Paint Roller Cover, 2 PK (R148)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap Nap, Woven Mohair, 2 PK (RR304)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Fabric (R261-9)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-18)
- PURDY 140626012 6.5 x 0.38 in. White Dove Jumbo Mini Roller Cover, 2PK (PU574453)
- Wooster Paint Roller Covers