Shop All Paint Roller Covers
Wooster
14" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric
Mfr # R240
Zoro # G3276247
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 14"
- Length 14"
- Surfaces Semi-Rough
- Cover Material Knit Fabric
- Paint Type All Flat or Satin Paints, Stains
Product Information
- Brand Wooster
- MFR # R240
- Zoro # G3276247
- UPC # 71497660282
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14" |
Details
Item | Paint Roller Cover |
Surfaces | Semi-Rough |
Cover Material | Knit Fabric |
Paint Type | All Flat or Satin Paints, Stains |
Core Material | Polypropylene |
Nap | 1/2" Nap |
Description
Super/Fab rollers were painting faster and achieving better finishes than their peers, it propelled this Wooster brand into becoming the best-selling cover in the world. The unique fabric offered contractors paint capacity and coverage that couldn’t be matched. It also had better resistance to matting and smoother finish capability than other knit rollers. Demand has grown the Super/Fab brand into Wooster’s largest selection of roller sizes and naps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 1 gal. (314410)
- BESTT LIEBCO Floor Applicator Pad, 16" (997122160)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Dunes Tan, Solvent Base (AS5471402)
- RAE Traffic Zone Marking Paint, 1 gal., White, Latex Acrylic -Based (4907-01)
- WOOSTER 6-1/2" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (RR308-6-1/2)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR644-18)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-9)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap (0RR9290090)
- WOOSTER Jumbo-Koter Cirrus X 1/2 Closed-End, 2PK (RR333-4 1/2)
- WOOSTER 3" Paint Roller Cover, 1/8" Nap Nap, Foam, 2 PK (R730)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (00R2950180)
- Wooster Paint Rollers and Frames