Shop All Paint Brushes
Wooster
1/4" Artist Paint Brush, Ox Hair Bristle, Wood Handle
Mfr # F1625-1/4
Zoro # G2929254
original price:
$4.63
5% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Ox Hair
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # F1625-1/4
- Zoro # G2929254
- UPC # 71497178749
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/4" |
Brush Length | 3/4" |
Bristle Length | 20.0 mm |
Overall Length | 7-1/2" |
Bristle Width | 1/4 in |
Description
Paint Brush, Brush Style Artist, Filament Type Natural, Filament Material Ox Hair, Brush Size 1/4 in, Bristle Thickness 2 1/2 mm, Bristle Length 20 mm, Bristle Stiffness Soft, Handle Type Artist, Basic Handle Material Wood, For Paint or Coating Type Paints, Varnishes, Surface Material Drywall, Metal, Wood, For Paint Base Type Oil, Surface Texture Medium, Smooth, Application Art Work, Bristle Width 1/4 in, Brush Length 3/4 In., Ferrule Material Nickel Plated Copper, Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Paint Met Sat Igld Qt (ME19432)
- HYDE 2-1/2 in. W Carbon Steel 5-in-1 Painter's Tool (04971)
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Air Driven (1410A1)
- WOOSTER 6" Mini Paint Roller Cover, Foam, 2 PK (00R2640060)
- WOOSTER 1/2" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/2)
- WOOSTER 3/8" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-3/8)
- WOOSTER 1/8" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/8)
- WOOSTER 3" Varnish Paint Brush, Nylon Bristle, Wood Handle (4169-3)
- WOOSTER J4102 3 in. Super Pro Badger Flat Sash Paint Brush (71497150660)
- WOOSTER 4731 BRUSH ADVANTAGE AS 3IN (0047310030)
- SHUR-LINE 1-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV15)
- Wooster Paint Brushes