Shop All Paint Brushes
Wooster
1/4" Artist Paint Brush, Camel Hair Bristle
Mfr # F1626
Zoro # G7772444
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size 1/4"
- Basic Bristle Material Natural
- Bristle Material Camel Hair
Product Information
- Brand Wooster
- MFR # F1626
- Zoro # G7772444
- UPC # 71497178848
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/4" |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Camel Hair |
Description
Great artist brush for use with all oil paints or varnishes. Made of camel hair and features a green handle. 4 sizes of this flat style artist brush are available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALSPAR Porch and Floor Paint, Satin, Brown, 1 gal (027.0001515.007)
- VHT PAINT Use To Restore Vinyl Seats, Dash Boards, Door Panels, Shifter Boots and Consoles; Desert Sand (HVP108)
- 3M UNDERCOATING HEAVY RUBBER TEXTURE (3M08883)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (7792830)
- WOOSTER 3" Varnish Paint Brush, Micro Tip Bristle, Wood Handle (4233-3)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-2)
- WOOSTER 2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-2)
- WOOSTER 1" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-1)
- WOOSTER J4102 3 in. Super Pro Badger Flat Sash Paint Brush (71497150660)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle (4181)
- WOOSTER 3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle (5223-3)
- Wooster Paint Brushes