Shop All Paint Roller Covers
Wooster
12" Paint Roller Cover, 3/4" Nap Nap, Woven
Mfr # 0RR6440120
Zoro # G3277087
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Roller Length 12"
- Nap 3/4" Nap
- Cover Material Woven
- Surfaces Rough
Product Information
- Brand Wooster
- MFR # 0RR6440120
- Zoro # G3277087
- UPC # 71497154057
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 12" |
Roller Length | 12" |
Details
Item | Paint Roller Cover |
Nap | 3/4" Nap |
Cover Material | Woven |
Surfaces | Rough |
Description
Pro/Doo-Z provides excellent results with the most demanding coatings. Made of dense, high capacity interlocked fibers to prevent shedding Pro/Doo-Z provides the smoothest finish. Pro/Doo-Z fabric resists matting and stays resilient through a full day of use. The golden pinstripe fabric helps identify this great cover.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD Roller Cage Frame, 9"X1/4" (92001-US)
- SHUR-LINE 4" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (2006694)
- VALSPAR 1 Qt C-Yellow Oxide Novocolor II Universal Colorant (8878N)
- ZINSSER 1 gal. Clear Water Primer (60001)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Wool (0RR6320180)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Shearling (RR631-9)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (R273-9)
- WOOSTER Paint Roller Cover, 1/2" dia. Core (RR660-9)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Lambswool/Polyester (R296)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (R206)
- WHIZZ PNT ROLLR CVR BLK 6"" 2PK (54064)
- Wooster Paint Roller Covers