Shop All Paint Roller Covers
Wooster
12" Paint Roller Cover, 1/4" Nap Nap, Woven Mohair
Mfr # 00R2070120
Zoro # G3276630
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Roller Length 12"
- Nap 1/4" Nap
- Cover Material Woven Mohair
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # 00R2070120
- Zoro # G3276630
- UPC # 71497105868
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 12" |
Roller Length | 12" |
Details
Item | Paint Roller Cover |
Nap | 1/4" Nap |
Cover Material | Woven Mohair |
Core Material | Polypropylene |
Surfaces | Smooth |
Paint Type | enamels |
Description
Wooster Mohair covers are a shed-resistant white mohair fabric for use with all paints, enamels, urethanes, expoxies, and floor toppings. The natural painting qualities of mohair blended with added resiliency of polyester provides great production and coverage. A green double-thick core makes this a strong high-production cover.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Ultra Flat Clear Oil-Based Fast-Drying Polyurethane 1 qt, 4PK (630154444)
- PAPER SCRAPER Scrapr Wallpapr Removr (2986)
- DEVILBISS Spray Gun Needle, For Use With 4TH06 (JGA-402-FF)
- OSPHO 1 Gal. Rust Treatment (OSPHO-16)
- WOOSTER 7" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap (0RR9290090)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-14)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Shearling (RR631-9)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (R338)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Microfiber (R523-9)
- PREMIER 7" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool (7KW2-38)
- Wooster Paint Rollers and Frames