Shop All Paint Roller Covers
Wooster
12" Paint Roller Cover, 1/4" Nap, Mohair/Polyester
Mfr # R207-12
Zoro # G0466980
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Roller Length 12"
- Nap 1/4"
- Cover Material Mohair/Polyester
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R207-12
- Zoro # G0466980
- UPC # 71497105868
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 12" |
Roller Length | 12" |
Overall Length | 12 in |
Core Diameter | 1 1/2 in |
Nap Size | 1/4 in |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Mohair/Polyester |
Core Material | Polypropylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | Enamels, Varnishes, Urethanes, Epoxies |
Features | Natural Painting Qualities of Mohair Blended with Added Resiliency of Polyester; Minimizes Directional Fabric Qualities, Provides Better Production and Coverage, Polypropylene Core Resists Water, Solvents, and Cracking |
For Use With | BR036-18, Mfr. No. BR047-18 |
Includes | Two Endcaps |
Cover Type | Standard |
Surface Texture | Smooth |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Compatible Roller Frame Style | Yoke |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Yoke, 12 in Overall Length, 1/4 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Enamels, Epoxies, Floor Coatings, Urethanes, Core Diameter 1 1/2 in, Cover Material Mohair Fabric, Polyester, Core Material Polypropylene, For Use With BR036-18, BR047-18, Includes (2) End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Automotive Coating, Silver, 12 oz (EDAL1679)
- PURDY PAINT BRSH XL SPRIG 2"" (144380320)
- GRACO Finex Conventional AirSpray Pressure Gun (289254)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Blue, Water -Based (205176)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205-4)
- WOOSTER Cirrus X 3/4 (R185-18)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (RR925)
- WOOSTER 7" Paint Roller Cover, 1/4" Nap Nap, Woven Mohair (R763)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR642-18)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR924)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (RR301-6 1/2)
- Wooster Paint Rollers and Frames