Shop All Paint Brushes
Wooster
1" Wall Paint Brush, Brown China Bristle, Plastic Handle
Mfr # 1123 - 1
Zoro # G3572880
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Basic Bristle Material Natural
- Bristle Material Brown China
- Basic Handle Material Plastic
- Handle Material Plastic
Product Information
- Brand Wooster
- MFR # 1123 - 1
- Zoro # G3572880
- UPC # 71497137227
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Bristle Length | 2 3/16 in |
Length | 1-15/16" |
Details
Item | Paint Brush |
Brush Style | Wall |
Basic Bristle Material | Natural |
Bristle Material | Brown China |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Brush Thickness | 1/2 in |
Basic Coating Type | Oil Based |
Paint Base Type | Oil |
Color | Brown (Bristle), Yellow (Handle) |
For Use With | Oil-Based Enamels, Varnishes, Stains |
Brush Material | Brown China Bristle, Brass-Plated Steel, Plastic |
Features | Chisel Trim |
Description
Paint Brush, Brush Style Flat Sash, Brush Size 1 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Basic Handle Material Plastic, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 1-1/2" Nap Nap, Shearling (RR637)
- RUST-OLEUM Rust Preventative Spray Paint, White, Gloss, 15 oz (V2192838)
- AIR HANDLER Grid, Filter, 20 X 25 In (6B837)
- GENERAL FINISHES 1 Pt Brown Glaze Effects Water-Based Translucent Color (TVDB)
- WOOSTER 1-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-1 1/2)
- WOOSTER 2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2)
- WOOSTER 4" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-4)
- WOOSTER 1/2" Artist Paint Brush, Camel Hair Bristle (F1626)
- WOOSTER 2-1/2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4104-2 1/2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4231 - 2 1/2)
- TRUE COLOR PAINT True Color Paint TCP847 Brushable Brass; 1 oz (TCP847)
- Wooster Paint Brushes