Shop All Paint Brushes
Wooster
1" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle
Mfr # 52240010
Zoro # G3944896
original price:
$10.50
27% off
new price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Thin Angle Sash
- Brush Size 1"
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
Product Information
- Brand Wooster
- MFR # 52240010
- Zoro # G3944896
- UPC # 71497181848
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Thin Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Silver CT Polyester |
Description
Made of a Wooster-exclusive CT (chemically tipped) polyester filament, Silver Tip brushse are soft and flexible. These filaments have a full-body feel. Brushmarks are virtually eliminated with this soft formulation. The responsiveness and bend recover of these bruishes are perfect for delivering sharp, single-pass cuts. Silver Tip brushes provide excellent leveling and smoothing wih all paints. Thin angle sash is good for precision cutting-in and trim work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle (WV05)
- 3M Spray Cup System Kit, 3 fl. oz. Capacity (26028)
- ZINSSER Wallpaper Smoothing Tool, 8" L, Blue Green (95012)
- BONDO Bondo® Other Bondo Fillers OR-PT-ES, 14 oz (396.89 g), 8 per case (OR-PT-ES)
- WOOSTER 4-3/4" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-4 3/4)
- WOOSTER 3" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-3)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-2 1/2)
- WOOSTER 2" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-2)
- WOOSTER Oil Brights Flat Artist Paint Brush (F1622-4)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5234)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-2)
- Wooster Paint Brushes