Shop All Paint Brushes
Wooster
1" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle
Mfr # 4181
Zoro # G3944010
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Thin Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Bristle Stiffness Firm
Product Information
- Brand Wooster
- MFR # 4181
- Zoro # G3944010
- UPC # 71497119933
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Thin Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Bristle Stiffness | Firm |
Description
Ultra-high production makes Ultra/Pro Firm the best-selling blend and a favorite for over 25 years. Featuring a mix of nylon and polyester, it’s truly an all-purpose professional brush for use in acrylics, latex, or enamels, indoors and out. With fantastic coverage and masterful cut-in control, it saves painters time wherever a firm brush is needed. Look for the purple and sable brown filament and the maroon stamp on the handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-2 1/2)
- SHORT CUTS Krylon Fusion All-In-One Gloss Purple Paint+Primer Spray Paint 12 oz (K02719007)
- STARLEE IMPORTS 1-1/2" Chip Paint Brush, Wood Handle (1602-1.5)
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 16 oz., Alert Orange, Water -Based (20-370)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (P3970-1 1/2)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4174-2)
- WOOSTER 2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-2)
- WOOSTER #3 Artist Paint Brush, White China Bristle (F1622-3)
- WOOSTER 1 1/2" AS, 1" TAS, 2" Var Angle Sash Paint Brush Set, Gold CT Polyester Bristle, Wood Handle, 3 PK (5229)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-2 1/2)
- WOOSTER 3" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- Wooster Paint Brushes