Shop All Paint Brushes
Wooster
#1 Artist Paint Brush, Red Sable Bristle, 1
Mfr # F1621 #1
Zoro # G3870128
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Red Sable
Product Information
- Brand Wooster
- MFR # F1621 #1
- Zoro # G3870128
- UPC # 71497178329
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #1 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Description
Red Sable Oil Brights,Artist Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt. Semi-Gloss White Topside Paint (207000)
- AGS Rust Paint, UV Resistant, Matte Black, 1 Gallon (AOR-128)
- RUST BULLET LLC Rust Bullet BlackShell Protective Coating and Topcoat 1/4 Pint Can BSQP (BSQP)
- MINWAX 1/2 Pt Clear Polycrylic Water-Based Protective Finish Gloss (25555)
- WOOSTER #2 Artist Paint Brush, White China Bristle (F1622)
- WOOSTER 1" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293)
- WOOSTER 2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-2)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle (4230)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-1 1/2)
- WOOSTER 1233 2 in. Amber Fong Angle Sash (71497106247)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2)
- Wooster Paint Brushes