Shop All Paint Brushes
Wooster
1" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle
Mfr # Q3208-1
Zoro # G0467279
original price:
$4.57
25% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Product Information
- Brand Wooster
- MFR # Q3208-1
- Zoro # G0467279
- UPC # 71497105820
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Brush Length | 2 3/16 in |
Bristle Length | 2 3/16 in |
Length | 2-3/16" |
Overall Length | 9-3/16" |
Bristle Width | 1 in |
Handle Length | 4 in |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Synthetic, Brush Size 1 in, Bristle Thickness 3/8 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth, Bristle Width 1 in, Brush Length 2 3/16 in, Ferrule Material Brass Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rubberized Undercoating, Black, 15 oz (248656)
- WOOSTER 4" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (R206)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, Machine White, 1 gal (K00780404-16)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Safety Yellow, 1 gal (802041)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-2 1/2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-1 1/2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4174-2 1/2)
- WOOSTER 2-1/2" Chip Paint Brush, White China Bristle, Plastic Handle (1147-2 1/2)
- WOOSTER #6 Artist Paint Brush, Camel Hair Bristle (F1628)
- WOOSTER 1147 3 in. Solvent Proof Chip Brush (407)
- Wooster Paint Brushes