Shop All Paint Brushes
Wooster
1-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle
Mfr # 1123-1 1/2
Zoro # G0467586
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Wall
- Basic Bristle Material Natural
- Bristle Material Brown China
- Basic Handle Material Plastic
- Handle Material Plastic
Product Information
- Brand Wooster
- MFR # 1123-1 1/2
- Zoro # G0467586
- UPC # 71497137234
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Brush Length | 2-3/16" |
Bristle Length | 2 3/16 in |
Length | 2-3/16" |
Overall Length | 8-3/4" |
Bristle Width | 1 1/2 in |
Handle Length | 4 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Natural, Filament Material China Hair, Brush Size 1 1/2 in, Bristle Thickness 1/2 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type Enamels, Stains, Varnishes, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Surface Texture Medium, Rough, Smooth, Bristle Color Brown, Bristle Width 1 1/2 in, Brush Length 2-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 1 Gal. Kit Polyurethane HD with IsoFree® Technology, Satin, Clear (PU-0402)
- MARKAL Markal 434-51120 Lacquer-Stik White Fill-In Paint For Engravi (434-51120)
- WORK TOOLS Mini Paint Roller Frame & Cover, 10 PK (25009)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Yellow, Solvent -Based (K42132920-20)
- WOOSTER 2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2)
- WOOSTER 2-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2 1/2)
- WOOSTER 1" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123 - 1)
- WOOSTER 4" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- WOOSTER 2" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-2)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 (F1621)
- WOOSTER 3" Angle Sash Paint Brush, Nylon Bristle (4153)
- Wooster Paint Brushes