Shop All Paint Brushes
Wooster
1-1/2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle
Mfr # Q3108-1 1/2
Zoro # G0467306
original price:
$4.69
39% off
new price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Trim/Wall
- Basic Bristle Material Synthetic
- Bristle Material Synthetic
- Basic Handle Material Plastic
- Handle Material Plastic
Product Information
- Brand Wooster
- MFR # Q3108-1 1/2
- Zoro # G0467306
- UPC # 71497105639
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Brush Length | 2 3/16 in |
Bristle Length | 2 3/16 in |
Length | 2-3/16" |
Overall Length | 8-3/4" |
Handle Length | 4 in |
Bristle Width | 1 1/2 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Synthetic, Brush Size 1 1/2 in, Bristle Thickness 1/2 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth, Application Trim, Walls, Bristle Width 1 1/2 in, Brush Length 2 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (6081)
- QUALI-TECH MFG RollerLite 4in x 1/4in Shed-Resistant Motech Mini Roller Covers, 2/Pack 24/Case - (4EMT025D)
- VARATHANE Accelerator Charred Wood 1Qt (347105)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Espresso Shake, 12 oz (302125)
- WOOSTER 1" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-1)
- WOOSTER 2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-2)
- WOOSTER 2-1/2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-2 1/2)
- WOOSTER BRUSH ULTRA/PRO AGL 2.5"" (4174-2.5)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle, 1 (4230-1 1/2)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (4181)
- PROFORM 3" Angle Sash Paint Brush, PBT (70/30) Bristle (C3.0AS)
- Wooster Paint Brushes