Shop All Tube Benders
Woodward Fab
Round Tube Die, 2 in. dia., 6 in. CLR
Mfr # WFBDT2X6
Zoro # G6128114
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round Tube
- Outside Dia. Tubing (In.) 2 in
- Centerline Bend Radius 6 in
- Bend Angle (Deg.) 0 to 120
- Construction Steel
Product Information
- Brand Woodward Fab
- MFR # WFBDT2X6
- Zoro # G6128114
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 2 in |
Centerline Bend Radius | 6 in |
Outside Dia. Tubing (mm) | 50 mm |
Conduit/Tubing Size - Maximum | 6 in |
Conduit/Tubing Size - Minimum | 2 in |
Details
Item | Tube Die |
Type | Round Tube |
Bend Angle (Deg.) | 0 to 120 |
Construction | Steel |
Application | For Roll Cages, Frames, Structural Supports |
Features | 304, 316, and 321 Stainless can be Bent. Must Check for Other Grades of Stainless, Certain Tempered Aluminum Alloys are Not Bendable. it is the Customer's Responsibility to Ensure from Their Metal Supplier that the Aluminum Tube Supplied is Formable, for Bending Dom Mild Steel or Chromoly |
Material | Steel |
Accessory Type | Round Tubing Die |
Includes | Follower and Retaining Strap, Main Die |
Description
Tube Die, Material Steel, Conduit/Tubing Size - Maximum 6 in, Conduit/Tubing Size - Minimum 2 in, Accessory Type Round Tubing Die, Features 304, 316, and 321 Stainless can be Bent. Must Check for Other Grades of Stainless, Certain Tempered Aluminum Alloys are Not Bendable. it is the Customer's Responsibility to Ensure from Their Metal Supplier that the Aluminum Tube Supplied is Formable, for Bending Dom Mild Steel or Chromoly, Includes Follower and Retaining Strap, Main Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Mounting Cover (Stainless Steel) (98568C)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2956)
- KOHLER Components 2H Wm Lav Handle Trim - Oyl (T77981-8-SN)
- THRIFCO PLUMBING 19/64 X 37/64 X 9/64 O'Ring (4402366)
- WOODWARD FAB Round Tube Die, 1-1/8 in. dia., 3 in. CLR (WFBDT-118-3)
- WOODWARD FAB Round Tube Die, 1 in. dia., 3 in. CLR (WFBDT1X3)
- WOODWARD FAB Round Tube Die, 1-1/4 in. dia., 4 in. CLR (WFBDT1-1/4X4)
- WOODWARD FAB Round Tube Die, 3/4 in. dia., 3 in. CLR (WFBDT3/4X3)
- WOODWARD FAB Round Tube Die, 1-3/4 in. dia., 6 in. CLR (WFBDT1-3/4X6)
- WOODWARD FAB Square Tube Die, 1 in. dia., 4 in. CLR (WFBDS-1-4)
- H & H INDUSTRIAL PRODUCTS Mini Unversal Bender (8606-4019)
- Woodward Fab Tube Benders