Shop All Air Hammers
Woodward Fab
Planishing Hammer, 19-5/8 in Throat, 4 CFM
Mfr # WFPL2
Zoro # G6219473
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 5400
- CFM @ Full Load 4.0
- Capacity of Mild Steel 16 ga
- Throat Depth 19 5/8 in
- Head Opening 2 1/2 in
Product Information
- Brand Woodward Fab
- MFR # WFPL2
- Zoro # G6219473
- UPC # 653341416735
- Country of Origin China
- Category Air Hammers
Dimensions
Throat Depth | 19 5/8 in |
Die Size | 2 in Radius |
Overall Height | 48 in |
Frame Tube Size | 2 in |
Overall Length | 29 in |
Overall Width | 29 in |
Frame Tube Width | 2 in |
Air Inlet Size | Hose |
Adjustable Depth Stop | No |
Hammer Die Size | 2 in |
Description
Planishing Hammer, Sheet Metal Capacity Aluminum 16 ga, Sheet Metal Capacity Stainless Steel 22 ga, Sheet Metal Capacity Steel 16 ga, Throat Depth 19 5/8 in, Hammer Mode Rigid, Speed Setting Variable Speed, Maximum Blows per Minute 1,350 bpm, Adjustable Depth Stop No, Anvil Die Type Flat, 6 in, 12 in, Hammer Die Type Flat, Air Inlet Size Hose, Air Inlet Type 1/4 in Male, Air Inlet Gender 1/4 in, Air Inlet Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS T25 Torx Screwdriver (17225)
- CENTURY DRILL & TOOL Pliers Groove Joint 8 Jaw Capacity 1-3/16 Jaw Lgth 7/8 Jaw Thick 3/8 (72574)
- DEWALT Cordless Impact Wrench, 400 ft-lb, 3/8 in (DCF913B)
- KOMELON 12 ft Tape Measure, 5/8 in Blade (412HV)
- VIM PRODUCTS VIM Tools Soft Tip Air Hammers (AH100)
- SPEEDAIRE Air Hammer, 3, 6 Avg CFM, 2-5/8 In Stroke (21AC12)
- CHICAGO PNEUMATIC Kit - 0.401 Inch Air Hammer, Round Shank, Stroke 2.64 in, Bore Diameter 0.75 in - 3000 BPM (CP7111HK)
- INGERSOLL-RAND Hammer, Air, 12 CFM (772)
- JET Pneumatic R8 Flux Chipper, 4000Bpm (JAT-820)
- FLORIDA PNEUMATIC AIRCAT® 5100-A Air Hammer Short Barrel W/ 5-Piece Chisel Blow Mold Kit (5100-A)
- LOCK TECHNOLOGY Big Nasty Texas Twister Air Hammer Pulling Kit (LT498)
- Woodward Fab Air Hammers