Shop All Hand Conduit Benders and Handles
Woodward Fab
Pipe and Tube Bending, Steel
Mfr # WFB2
Zoro # G6088354
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Steel
- Wheel Dia. (In.) 2 in
- Includes Degree Ring and Indicator, Bending Frame, Handle Extension, Dies for Each Size Tubing Purchased Separately, (Stand Not Included)
- Features CNC Machined Components
- Wheel Type Steel
Product Information
- Brand Woodward Fab
- MFR # WFB2
- Zoro # G6088354
- Country of Origin China
- Category Hand Conduit Benders and Handles
Dimensions
Wheel Dia. (In.) | 2 in |
Details
Item | Pipe and Tube Bending |
Construction | Steel |
Includes | Degree Ring and Indicator, Bending Frame, Handle Extension, Dies for Each Size Tubing Purchased Separately, (Stand Not Included) |
Features | CNC Machined Components |
Wheel Type | Steel |
Application | Architectural Designs, Chassis, Fences, Frames, Roll Cages, use to Make upto 120 Degrees Bends in Round and Square Tubing for Gates |
Capacity | 16 ga sq |
Type | Manual |
Maximum Bend Angle | 120 Degrees |
Description
Pipe and Tube Bending, Maximum Bend Angle 120 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/8-27NPT (C65571)
- BILTEK Biltek NPTC-FHC001-2A 24 in. Long Reach Hose Clamp Pliers with Flexible Wire Shaft Fuel Oil Water Hose Tool (NPTC-FHC001-2A)
- IRWIN Tap and Die Set, 24 pc, High Carbon Steel (24614)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/16"opening size. (2635SW)
- WOODWARD FAB Pipe and Tube Bending Kit, Steel (SPBENDKIT)
- CURRENT TOOLS Stud Punch – 1-11/32" Hole (141)
- CURRENT TOOLS Conduit Piston for 1-1/4" conduit (R12)
- GREENLEE Bender, Hand - 1 W/Handle (842FH)
- CURRENT TOOLS Cable Feeding Sheave for 3-1/2" Conduit (535FS)
- CURRENT TOOLS Conduit Piston for 4" conduit (R40)
- CURRENT TOOLS Cable Feeding Sheave for 3" Conduit (530FS)
- Woodward Fab Benders