Shop All Metal Forming Machines
Woodward Fab
English Wheel, Cast Iron, 24", 350 lb.
Mfr # WFEWC24
Zoro # G8063408
product price: $2,017.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,017.99
Free 30-Day Returns
Key Features
- Material Cast Iron
- Overall Width 36 in
- Includes (6) Lower Hardened and Polished Anvils
- Overall Height 60 in
- Overall Length 34 in
Product Information
- Brand Woodward Fab
- MFR # WFEWC24
- Zoro # G8063408
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Overall Width | 36 in |
Overall Height | 60 in |
Overall Length | 34 in |
Details
Item | English Wheel,Cast Iron,24",350 lb. |
Material | Cast Iron |
Includes | (6) Lower Hardened and Polished Anvils |
Color | Blue |
Description
English Wheel,Cast Iron,24 In.,350 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tile Nipper, 8 In, Blue, Tungsten Carbide (13P557)
- GREY PNEUMATIC 1/4" Drive, 13mm Metric Socket, 6 Points (89013MD)
- MILWAUKEE TOOL Screwdriver Set (10-Piece) (48-22-2710)
- DRILL AMERICA 7/16" Cobalt Chucking Reamer (DWRRCO7/16)
- WOODWARD FAB Bead Roller, 2 in Bending Length, 2 Rolls (WFBR6)
- WOODWARD FAB Tube and Pipe Bender Stand, 37x13x14" (WFB2 STAND)
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/4" (BRSD1/4S)
- WOODWARD FAB English Wheel, 2 in Bending Length, 2 Rolls (WFEW-2)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 1/8" (BRRB1/8S)
- WOODWARD FAB Manual Bead Roller Kit, 24" D (WFBR24M)
- DAYTON Slip Roll, 24 In, 20 Ga. (13W881)
- Woodward Fab Metal Forming Machines