Shop All Metal Forming Machines
Woodward Fab
Bead Die for Bead Roller, Rnd, Steel, 5/8"
Mfr # BRRB5/8S
Zoro # G8062498
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Compatible with Product Type Bead Rollers
- Overall Length 5/8 in
- Compatible with Manufacturer Part Number WFBR24M, WFBR24P, WFBR36P, WFBR43P
Product Information
- Brand Woodward Fab
- MFR # BRRB5/8S
- Zoro # G8062498
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Overall Length | 5/8 in |
Details
Item | Bead Die For Bead Roller,Rnd,Steel,5/8" |
Color | Black |
Material | Steel |
Compatible with Product Type | Bead Rollers |
Compatible with Manufacturer Part Number | WFBR24M, WFBR24P, WFBR36P, WFBR43P |
Description
Bead Die For Bead Roller,Rnd,Steel,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Bi-Metal Sub-Compact Port, 28-3/4", 14 TPI (E-08729)
- HUSQVARNA WHEEL GUARD ASSY 14 (581351907)
- IDEAL Fish Tape, 1/4 In x 400 ft, Carbon Steel (31-2128)
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch 3/16", #10, M4-M4.5 - AT5510 (AT5510)
- WOODWARD FAB Power Bead Roller, 24" D, 110V (WFBR24P)
- WOODWARD FAB Tipping Die for Bead Roller, Steel (BRTD)
- WOODWARD FAB English Wheel, Cast Iron, 24", 350 lb. (WFEWC24)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 1/8" (BRRB1/8S)
- WOODWARD FAB Form Bender, EasyBendingBrake, 4" W Die (WFFORM)
- WOODWARD FAB Bead Roller Floor Stand, 40" H (WFBR6 STAND)
- DAYTON Metal Forming Machine, 12 in Bending Length, 12 in Cutting Width, Min. 1 1/2 in Rolls (12G596)
- Woodward Fab Metal Forming Machines