Shop All Metal Forming Machines
Woodward Fab
Bead Die for Bead Roller, Rnd, Steel, 1/2"
Mfr # BRRB1/2S
Zoro # G8062470
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 1/2 in
- Compatible with Product Type Bead Rollers
- Material Steel
- Compatible with Manufacturer Part Number WFBR24M, WFBR24P, WFBR36P, WFBR43P
Product Information
- Brand Woodward Fab
- MFR # BRRB1/2S
- Zoro # G8062470
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Overall Length | 1/2 in |
Details
Item | Bead Die For Bead Roller,Rnd,Steel,1/2" |
Color | Black |
Compatible with Product Type | Bead Rollers |
Material | Steel |
Compatible with Manufacturer Part Number | WFBR24M, WFBR24P, WFBR36P, WFBR43P |
Description
Bead Die For Bead Roller,Rnd,Steel,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Serrated Jaw Inserts for Stock No.63301 (310051W)
- MILWAUKEE TOOL 7/32 in. x 8 in. x 10 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7424)
- HYDE Putty Knife, Stiff, 1-1/4", SS (06258)
- IRWIN Metal Combination Square, 6in, PK3 (1794468)
- WOODWARD FAB Power Bead Roller, 36" D, 110V (WFBR36P)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 1/4" (BRRB1/4S)
- WOODWARD FAB Planishing Hammer, 26" Throat, 175 lb. (WFPH26-T)
- WOODWARD FAB Tube and Pipe Bender Stand, 37x13x14" (WFB2 STAND)
- WOODWARD FAB English Wheel, HeavyDuty, 43" Throat Depth (WFEW45T)
- WOODWARD FAB Power Bead Roller, 24" D, 110V (WFBR24P)
- MALCO Metal Bender 1 Station Disc, Large (FS1DL)
- Woodward Fab Metal Forming Machines