Shop All Power Strips
Woods
WALL TAP, 6 OUTLET SIDE ENTRY
Mfr # 41261
Zoro # G8817597
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/4 in
- Dimensions 4-1/2 in L x 5-3/4 in H x 2-1/4 in W
- Height 5-3/4 in
- Length 4-1/2 in
Product Information
- Brand Woods
- MFR # 41261
- Zoro # G8817597
- UPC # 78693412028
- Country of Origin China
- Category Power Strips
Dimensions
Width | 2-1/4 in |
Dimensions | 4-1/2 in L x 5-3/4 in H x 2-1/4 in W |
Height | 5-3/4 in |
Length | 4-1/2 in |
Details
Item | Wall Tap,Side Entry,Circuit Breaker |
Description
Wall Tap,Side Entry,Circuit Breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- SIEMENS Miniature Circuit Breaker, Q Series 80A, 2 Pole, 120/240V AC (Q280)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB5AK1343)
- WOODS Adapter, 3-Outlet, Lit End, Clear (4327C)
- WOODS Power Strip 6Out Gry (41386)
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- WOODS Power Strip 6Out Wht (41366)
- CONSTRUCTION ELECTRICAL PRODUCTS CE 6506UGSX, 50A Temporary Power Box, U-Ground (6506UGSX)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, Ivory (S20GB512)
- CHARG 10 ft. L 6 outlets Power Strip w/Surge Protection Black 1000 J (BE037680000547)
- Woods Power Strips