Shop All Manual Lifting Magnets & Vacuum Cups
Woods Powr-Grip
Suction Cup Lifter, 6 In, Vertical Handle
Mfr # LJ6VH
Zoro # G2529457
original price:
$99.89
5% off
new price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Size 6 in Dia
- Handle Type Vertical Handle
- Max. Load Capacity 70 lb
- Features Eligible for WPG Hand Cup Exchange Program, Red-Line Indicator Warns User of Any Significant Vacuum Loss
- Handle Material Metal
Product Information
- Brand Woods Powr-Grip
- MFR # LJ6VH
- Zoro # G2529457
- UPC # 718127913805
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Cup Size | 6 in Dia |
Handle Length | 4 1/2 in |
Cup Diameter | 6 in |
Details
Item | Suction Cup Lifter |
Handle Type | Vertical Handle |
Max. Load Capacity | 70 lb |
Features | Eligible for WPG Hand Cup Exchange Program, Red-Line Indicator Warns User of Any Significant Vacuum Loss |
Handle Material | Metal |
Cup Type | Concave |
Includes | Vacuum Pad Protector |
Product Type | Suction Cup Lifter |
Compatible Surface Type | Curved Surfaces |
Maximum Load Capacity | 70 lb |
Number of Cups | 1 |
Maximum Operating Temperature | 120 Degrees F |
Cup Material | Rubber |
Release Mechanism | Pull Tab |
Minimum Operating Temperature | 0 Degrees F |
Description
Suction Cup Lifter, Product Type Suction Cup Lifter, Cup Type Concave, Mount Type Not Applicable, Maximum Load Capacity 70 lb, Cup Diameter 6 in, Cup Material Rubber, Release Mechanism Pull Tab, Handle Type Vertical Handle, Mounting Thread Size Not Applicable, Compatible Surface Type Curved Surfaces, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 120 Degrees F, Includes Vacuum Pad Protector, Number of Cups 1, Handle Length 4 1/2 in, Handle Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A3E20B4AC1P6)
- US CARGO CONTROL Padded Hand Truck Cover: Square Top (HTCS1011)
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH SILVER (VDKR-5-SL)
- WOODS POWR-GRIP 8 in. Horizontal Handle ABS Suction Cup Lifter (N4000)
- WOODS POWR-GRIP Single Channel Lifter, 180 Rotate/90 Tilt (P11104DC)
- WOODS POWR-GRIP Suction Cup Mount, 4.5 Dia, 1/4-20x3/8 (LJ45AMP1420T38L)
- WOODS POWR-GRIP Vacuum Lifter, 300 lb., 10 in. Cup Dia. (FL1HV11DC)
- WOODS POWR-GRIP Suction Cup Lifter, 6 In Dia, T-Handle (TL6HG)
- WOODS POWR-GRIP Suction Cup Lifter, 1.5 In, Vertical Hndl (PU0950)
- TECNOMAGNETE Lifting Magnet, 550 lb. Cap, 7-1/2 in. L (MAXX250)
- Woods Powr-Grip Manual Lifting Magnets & Vacuum Cups