Shop All Power Strips
Woods
Adapter, 1-Outlet, Lit End, Clear
Mfr # 4325C
Zoro # G8817980
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 6-3/4 in
- Length 4 in
- Width 1-3/4 in
- Dimensions 4 in L x 6-3/4 in H x 1-3/4 in W
Product Information
- Brand Woods
- MFR # 4325C
- Zoro # G8817980
- UPC # 78693043253
- Country of Origin China
- Category Power Strips
Dimensions
Height | 6-3/4 in |
Length | 4 in |
Width | 1-3/4 in |
Dimensions | 4 in L x 6-3/4 in H x 1-3/4 in W |
Details
Item | Adapter,1-Outlet,Lit End,Clear |
Color | Clear |
Description
Adapter,1-Outlet,Lit End,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE Connection Cordset Cable (GL-RS015)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PC410D)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001BG203)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260VH)
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- WOODS Power Strip 6Out Gry (41386)
- WOODS Adapter, 3-Outlet, Lit End, Clear (4327C)
- WOODS Power Strip 6Out Wht (41366)
- TRIPP LITE Surge Protector Strip, 8 Outlet, White (TLP825)
- MARUSON Maruson PDU-R1508 Basic 8 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15 Power Distribution Unit (PDU-R1508)
- GLOBAL INDUSTRIAL Surge Protected Power Strip, 9 Outlets, 15A, 450 Joules, 15ft Cord (812418)
- Woods Power Strips