Shop All Wood Screws
Woodpro Fasteners
Wood Screw, 5/16 in, 3-1/2 in, Stainless Steel Round Head Torx Drive, 250 PK
Mfr # ST516X312B
Zoro # G606133987
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Head Type Round
- Material Stainless Steel
- Interior/Exterior Exterior
Product Information
- Brand Woodpro Fasteners
- MFR # ST516X312B
- Zoro # G606133987
- UPC # 649853885817
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Stainless Steel |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
WoodPro Washer Head Screws are coated by PPG Industries with an industry leading 1,500 hour Electro-Polyseal coating for consistent layering that prevents recess fill while offering superior corrosion protection. The stronger PPG coating helps prevent chipping for added exterior corrosion protection. The secure STAR drive helps reduce bit slippage and a sharp Type-17 point with a patented ASTER thread provides quick starting and effortless drilling. These screws can be used for a wide range of interior and exterior applications. Primary applications include: Post to pole framing, Insulation panels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Black Oxide Steel, 10 PK (U17242.037.0125)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1-3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 6 PK (37627)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51050.011.0031)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 100 PK (HLB-1/2")
- WOODPRO FASTENERS Wood Screw, 5/16 in, 3-1/2 in, Stainless Steel Round Head Torx Drive, 25 PK (ST516X312-25PC)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Stainless Steel Round Head Torx Drive, 250 PK (ST14X112B)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Stainless Steel Round Head Torx Drive, 250 PK (ST516X318B)
- WOODPRO FASTENERS Wood Screw, #9, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP9X112-1)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 8 in, Gold Steel Washer Head Torx Drive, 1 PK (ST38X8-25PC)
- WOODPRO FASTENERS Wood Screw, #8, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP8X112-5)
- BIG TIMBER CABINET SCREWS #10 3 in.L (1CAB103)
- Woodpro Fasteners Wood Screws