Shop All Wood Screws
Woodpro Fasteners
Wood Screw, 5/16 in, 2-1/2 in, Steel Round Head Torx Drive, 250 PK
Mfr # ST516X212B
Zoro # G306134024
product price: $82.39
/pk 250, $0.33/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Interior/Exterior Exterior
- Head Dia. 5/16 in.
Product Information
- Brand Woodpro Fasteners
- MFR # ST516X212B
- Zoro # G306134024
- UPC # 649853885800
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 2-1/2 in |
Head Dia. | 5/16 in. |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
WoodPro Washer Head Screws are coated by PPG Industries with an industry leading 1,500 hour Electro-Polyseal coating for consistent layering that prevents recess fill while offering superior corrosion protection. The stronger PPG coating helps prevent chipping for added exterior corrosion protection. The secure STAR drive helps reduce bit slippage and a sharp Type-17 point with a patented ASTER thread provides quick starting and effortless drilling. These screws can be used for a wide range of interior and exterior applications. Primary applications include: Post to pole framing, Insulation panels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length (73048)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 3000 PK (650014)
- SENCO Collated Finishing Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX17EAA)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x3 L, PK25 (WWG-CLPZ-173)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/2 in, Steel Round Head Torx Drive, 250 PK (ST14X312B)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 7-1/4 in, Steel Round Head Torx Drive, 25 PK (ST38X714-25PC)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 5-1/8 in, Steel Round Head Torx Drive, 250 PK (ST516X518B)
- WOODPRO FASTENERS Wood Screw, #9, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP9X112-5)
- WOODPRO FASTENERS Wood Screw, #7, 3-1/8 in, Gold Trim Head Torx Drive, 1 PK (TH7X318-1)
- WOODPRO FASTENERS Wood Screw, #9, 2 in, Gold Steel Torx Drive, 1 PK (AP9X2-1)
- PRIME-LINE Wood Screw Round Head Phillips Drive #5 X 5/8in Zinc Plated Steel 50PK (9207268)
- Woodpro Fasteners Wood Screws