Shop All Wood Screws
Woodpro Fasteners
Wood Screw, 1/4 in, 3-1/2 in, Gold Steel Washer Head Torx Drive
Mfr # ST14X312-50PC
Zoro # G3884639
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Head Type Washer
- Drive Size T25
- Material Steel
- Finish Gold
Product Information
- Brand Woodpro Fasteners
- MFR # ST14X312-50PC
- Zoro # G3884639
- UPC # 649853885411
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 3-1/2 in |
Drive Size | T25 |
Head Dia. | 1/4 in. |
Details
System of Measurement | Inch |
Head Type | Washer |
Drive | Torx |
Material | Steel |
Finish | Gold |
Item | Wood Screw |
Description
1/4 X 3-1/2" GOLDEN PPG 1,500Hr E-COAT, T-25 STAR BIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01010.060.0025)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (534332G1)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0150)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 500 PK (3720LB)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 10 in, Gold Steel Washer Head Torx Drive (ST38X10-25PC)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 4 in, Gold Steel Washer Head Torx Drive (ST516X4-25PC)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 6 in, Gold Steel Washer Head Torx Drive, 1 PK (ST516X6B)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 3-1/2 in, Stainless Steel Round Head Torx Drive, 25 PK (ST516X312-25PC)
- WOODPRO FASTENERS Wood Screw, #9, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP9X112-1)
- WOODPRO FASTENERS Wood Screw, #9, 2-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP9X212-5)
- SIMPSON STRONG-TIE Wood Screw, 5 in, Stainless Steel (SDW22500-R50)
- Woodpro Fasteners Self-Tapping Screws