Shop All Wood Screws
Woodpro Fasteners
Wood Screw, 1/4 in, 2-1/2 in, Gold Washer Head Torx Drive
Mfr # ST14X212B
Zoro # G3885494
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 1/4 in
- Fastener Length 2-1/2 in
- Head Type Washer
- Drive Size T25
Product Information
- Brand Woodpro Fasteners
- MFR # ST14X212B
- Zoro # G3885494
- UPC # 649853885084
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 2-1/2 in |
Drive Size | T25 |
Details
System of Measurement | Inch |
Head Type | Washer |
Drive | Torx |
Finish | Gold |
Item | Wood Screw |
Description
1/4 X 2-1/2" GOLDEN PPG 1,500Hr E-COAT, T-25 STAR BIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.155 in Dia., 1/5 in L, Nylon Body, 10 PK (27SR0018)
- PLUS Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 1823 PK (LP212STTBK)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (4ZU57)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (U04104.043.0175)
- WOODPRO FASTENERS Wood Screw, #7, 2 in, Gold Trim Head Torx Drive, 1 PK (TH7X2-1)
- WOODPRO FASTENERS Wood Screw, 1/2 in, 10 in, Gold Steel Torx Drive, 50 PK (AP12X10-50)
- WOODPRO FASTENERS Wood Screw, #8, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP8X112-1)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 7-1/4 in, Steel Round Head Torx Drive, 25 PK (ST38X714-25PC)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 2 in, Gold Washer Head Torx Drive, 1 PK (ST14X2-50PC)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 4 in, Gold Steel Washer Head Torx Drive (ST516X4-25PC)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 4""L (SDWS22400DB-MB)
- Woodpro Fasteners Self-Tapping Screws