Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 7.5" x 7/8"
Mfr # 09711
Zoro # G4081054
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/8"
- Overall Length 7.5"
- Shank Shape Quick-Change Hex
- Shank Dia. 7/16"
- Drill Bit Material High Carbon Steel
Product Information
- Brand Woodowl
- MFR # 09711
- Zoro # G4081054
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 7.5" |
Shank Dia. | 7/16" |
Details
Item | Auger,Tri-Cut,Ultra Smooth,7.5" x 7/8" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Point Type | Lead Screw |
Number of Flutes | 3 |
Drill Bit Finish | Flourine Resin |
Cutting Direction | Clockwise |
Description
Auger,Tri-Cut,Ultra Smooth,7.5 In. x 7/8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dcf680 Battery (DCF680 BATTERY DEWALT)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2, 2in. (69200)
- BLACK & DECKER Switch Kit (5140110-67)
- GARDNER BENDER Fishing System, CO2, 1/2 to 6 In Cap (JO225LC)
- WOODOWL Standard Spurred Auger 6" x 1/4" #6 (06001)
- WOODOWL Ultra Smooth Double Cut 18" x 1-1/8" (07815)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 13/16" (03810)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1/2" (09805)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 5/8" (09807)
- WOODOWL Standard Spurred Auger 13" x 15/16" #4 (04012)
- WOODOWL Ultra Smooth Double Cut 18" x 13/16" (07810)
- Woodowl Auger Drill Bits