Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 18" x 7/8"
Mfr # 09811
Zoro # G6745218
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/8"
- Overall Length 18"
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
Product Information
- Brand Woodowl
- MFR # 09811
- Zoro # G6745218
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Description
Auger,Tri-Cut,Ultra Smooth,18 In. x 7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 5/16" Light Duty Multi-Angle Vise with Stationary with Parts Tray Base (324)
- BLAIR Blair BLR14006 Holcutter kit (BLR14006)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 66991 (66991)
- REMGRIT 8" Circular Saw Blade (GC805)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 7/16" (03704)
- WOODOWL Deep Cut Utility Auger 18" x 1" (08813)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-1/2" #600 (06117)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-3/8" (03718)
- WOODOWL Standard Ship Auger 7.5" x 7/16" (02704)
- WOODOWL Standard Spurred Auger 13" x 1-1/8" #4 (04014)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1/2" #600 (06105)
- Woodowl Auger Drill Bits