Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 18" x 3/4"
Mfr # 09809
Zoro # G4081273
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/4"
- Shank Shape Quick-Change Hex
- Overall Length 18"
- Shank Dia. 7/16"
- Drill Bit Material High Carbon Steel
Product Information
- Brand Woodowl
- MFR # 09809
- Zoro # G4081273
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/4" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Auger,Tri-Cut,Ultra Smooth,18" x 3/4" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 3 |
Drill Bit Finish | Flourine Resin |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Description
Auger,Tri-Cut,Ultra Smooth,18 In. x 3/4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-3/4" (DWDN29)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 13/16 in Size, Deep Socket, black oxide (6958)
- MILESCRAFT 3" Face Clamp for Woodworking (4001)
- MAKITA Diamond Blade, 12" dia, 6300 RPM Max Speed (E-02521)
- WOODOWL Ultra Smooth Double Cut 18" x 15/16" (07812)
- WOODOWL Deep Cut Utility Auger 18" x 3/4" (08809)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- WOODOWL Standard Ship Auger 7.5" x 1-1/2" (02719)
- WOODOWL Deep Cut Utility Auger 18" x 1-1/8" (08815)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 7/16" (03704)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3090)
- Woodowl Auger Drill Bits