Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 18" x 13/16"
Mfr # 09810
Zoro # G6745209
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 13/16"
- Overall Length 18"
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
Product Information
- Brand Woodowl
- MFR # 09810
- Zoro # G6745209
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 13/16" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Drill Bit Material | High Carbon Steel |
Item | Auger,Tri-Cut,Ultra Smooth,18" x 13/16" |
Shank Shape | Quick-Change Hex |
Point Type | Lead Screw |
Number of Flutes | 3 |
Drill Bit Finish | Flourine Resin |
Cutting Direction | Clockwise |
Description
Auger,Tri-Cut,Ultra Smooth,18 In. x 13/16 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27636)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000X)
- DRILLCO 1/2, Spiral Flute 1/2" Shank Construction Reamer (427A132)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-107)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 15/16" (09812)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 3/8" (03703)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/8" (09711)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1" (03713)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 15/16" (09712)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/8" (03815)
- IRWIN Ship Auger Bit, 11/2 Dia, 7/16 Hex Shank (3043016)
- Woodowl Drill Bits