Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 18" x 11/16"
Mfr # 09808
Zoro # G6745245
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 11/16"
- Overall Length 18"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
Product Information
- Brand Woodowl
- MFR # 09808
- Zoro # G6745245
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 11/16" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Shank Shape | Quick-Change Hex |
Item | Auger,Tri-Cut,Ultra Smooth,18" x 11/16" |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Flourine Resin |
Point Type | Lead Screw |
Number of Flutes | 3 |
Cutting Direction | Clockwise |
Description
Auger,Tri-Cut,Ultra Smooth,18 In. x 11/16 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32" Tin Coated Jobber Length Drill Bit (DWDTN11/32)
- WESTWARD Magnetic Jaw Cap, Aluminum, 4 In, PK2 (10D764)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103)
- CENTURY DRILL & TOOL Rotary File, Cylinder, 1/2 x 1-3/8 in. (75406)
- WOODOWL Deep Cut Utility Auger 24" x 15/16" (01012)
- WOODOWL Standard Ship Auger 18" x 15/16" (02812)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1" (09813)
- WOODOWL Standard Ship Auger 18" x 5/16" (02802)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 9/16" #600 (06106)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 13/16" (03810)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/2" (03719)
- Woodowl Drill Bits