Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 18" x 1"
Mfr # 09813
Zoro # G8148386
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 1"
- Overall Length 18"
- Shank Dia. 7/16"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
Product Information
- Brand Woodowl
- MFR # 09813
- Zoro # G8148386
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Item | Auger,Tri-Cut,Ultra Smooth,18" x 1" |
Drill Bit Finish | Flourine Resin |
Cutting Direction | Clockwise |
Number of Flutes | 3 |
Point Type | Lead Screw |
Description
Auger,Tri-Cut,Ultra Smooth,18 In. x 1 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Scale Bar, L, 54" to 80" Size, 33-5/16" L (AX1474)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #43 (54078)
- ZORO SELECT Annular ter, M2 HSS, 1 3/4 Dia, 2 D (4THF2)
- LEARNING ADVANTAGE Meter Stick, PK6 (7605)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1" (03713)
- WOODOWL Standard Ship Auger 7.5" x 1-1/4" (02717)
- WOODOWL Deep Cut Utility Auger 18" x 1-1/2" (08819)
- WOODOWL Standard Ship Auger 7.5" x 7/16" (02704)
- WOODOWL Deep Cut Utility Auger 24" x 9/16" (01006)
- WOODOWL Deep Cut Utility Auger 18" x 7/16" (08804)
- MILWAUKEE TOOL 1-1/4" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6813)
- Woodowl Auger Drill Bits