Shop All Auger Drill Bits
Woodowl
Ultra Smooth Double Cut 18" x 11/16"
Mfr # 07808
Zoro # G2169578
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Woodowl
- MFR # 07808
- Zoro # G2169578
- UPC # 841271078080
- Country of Origin Japan
- Category Auger Drill Bits
Description
Ultra Smooth Duo auger bits are designed for demanding woodworkers who are looking for a bit that drills extremely clean, circular holes quickly and efficiently. These double flute, double cut bits offer similar performance to the triple cut version, but in longer lengths up to 24-inches. An excellent choice for woodworkers, timber framers, pole barn builders, lineworkers, arborists and others. Balanced and wobble free, these bits will drill where you want them to. Ultra Smooth Duo Auger bits are made from our proprietary high-carbon steel and are designed to reduce fatigue on the user and lessen the strain on the tool’s motor and/or battery. 7/16” quick-change shank. 18" OAL. 11/16" DIA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 19 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (82214D2B195945)
- TOUGHBUILT Belt, ClipTech Accessories, Polyester (TB-CT-40P)
- OSG Carbide End Mill, 402BN, 1/8 D, 1/2 Cut L (402-1250-BN11)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 11/64 (47637)
- WOODOWL Standard Spurred Auger 9" x 5/16" #4 (04002)
- WOODOWL Standard Ship Auger 7.5" x 3/8" (02703)
- WOODOWL Deep Cut Utility Auger 18" x 3/8" (08803)
- WOODOWL Deep Cut Utility Auger 24" x 3/4" (01009)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/8" (09711)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 3/4" (00509)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1070)
- Woodowl Drill Bits