Shop All Auger Drill Bits
Woodowl
Standard Spurred Deep Cut Auger 24" x 9/16" #600
Mfr # 06106
Zoro # G4080896
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 9/16"
- Overall Length 24"
- Shank Dia. 1/2"
- Shank Shape Hex
- Drill Bit Material High Carbon Steel
Product Information
- Brand Woodowl
- MFR # 06106
- Zoro # G4080896
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 9/16" |
Overall Length | 24" |
Shank Dia. | 1/2" |
Details
Item | Auger,Deep Cut,Standard,Spurred,24" |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Point Type | Lead Screw |
Description
Auger,Deep Cut,Standard,Spurred,24 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Waterpump Pliers Mx (07157 63815)
- HHIP 6 Piece Countersink Tool Set (2001-0234)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 3/4 and 9/16-Inch (66001)
- FEIN Saw Blades, Bi-Metal, 1-1/8 in. Size, PK3 (63502151270)
- WOODOWL Standard Spurred Auger #6 - 7.5" x 7/16" (06004)
- WOODOWL Standard Ship Auger 18" x 7/16" (02804)
- WOODOWL Deep Cut Utility Auger 18" x 11/16" (08808)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-3/8" (09718)
- WOODOWL Standard Ship Auger 7.5" x 15/16" (02712)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1/2" (03705)
- BOSCH 1-1/8" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT18)
- Woodowl Auger Drill Bits