Shop All Auger Drill Bits
Woodowl
Standard Spurred Deep Cut Auger 24" x 3/4" #600
Mfr # 06109
Zoro # G4080887
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/4"
- Shank Dia. 1/2"
- Drill Bit Material High Carbon Steel
- Overall Length 24"
- Shank Shape Hex
Product Information
- Brand Woodowl
- MFR # 06109
- Zoro # G4080887
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/4" |
Shank Dia. | 1/2" |
Overall Length | 24" |
Details
Item | Auger,Deep Cut,Standard,Spurred,24" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Hex |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Description
Auger,Deep Cut,Standard,Spurred,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 7/16in Size (J1214SPL)
- DEWALT 7" Keyless Guard (Type 27 wheels) (D284937)
- WIHA Ratchet Crimper Push On Terminals (43624)
- STARRETT Surface Plate Cover, Black Vinyl, 36x48 In (83028)
- WOODOWL Deep Cut Utility Auger 24" x 3/8" (01003)
- WOODOWL Standard Spurred Auger 9" x 5/16" #4 (04002)
- WOODOWL Deep Cut Utility Auger 24" x 13/16" (01010)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/2" (03719)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-3/8" (09718)
- WOODOWL Standard Spurred Auger 13" x 3/4" #4 (04009)
- IRWIN BIT DRILL 7/16"" SPEEDBOR (88807)
- Woodowl Drill Bits