Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 7.5" x 3/8" #6
Mfr # 06003
Zoro # G4080598
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/8"
- Shank Shape Hex
- Drill Bit Material High Carbon Steel
- Shank Dia. 1/4"
- Overall Length 7.5"
Product Information
- Brand Woodowl
- MFR # 06003
- Zoro # G4080598
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 7.5" |
Details
Item | Auger,Standard,Spurred,7.5" x 3/8",#6 |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Phosphate, Steel |
Point Type | Lead Screw |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Description
Auger,Standard,Spurred,7.5 In. x 3/8 In.,#6
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 525 Ft. Fluorescent Yellow Twisted Nylon Mason Line (338613)
- HHIP 1/2" AL-8 C2 Carbide Tipped Single Point Brazed Tool Bit (2008-1018)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- MAASDAM Handle Assembly Replacement Kit (MPPHRK)
- WOODOWL Deep Cut Utility Auger 24" x 1/2" (01005)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 3/8" (09703)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/8" (09815)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 15/16" (09712)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 3/8" (09803)
- WOODOWL Standard Ship Auger 18" x 5/8" (02807)
- CENTURY DRILL & TOOL Ship Auger bit 1-1/2 X 7 1/2 (38596)
- Woodowl Drill Bits