Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 13" x 3/4" #4
Mfr # 04009
Zoro # G4080415
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/4"
- Overall Length 13"
- Shank Shape Hex
- Drill Bit Material High Carbon Steel
- Shank Dia. 3/8"
Product Information
- Brand Woodowl
- MFR # 04009
- Zoro # G4080415
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/4" |
Overall Length | 13" |
Shank Dia. | 3/8" |
Details
Item | Auger,Standard,Spurred,13" x 3/4",#4 |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Point Type | Lead Screw |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Description
Auger,Standard,Spurred,13 In. x 3/4 In.,#4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 10113 (10113)
- HHIP M5 X 0.8 H6 Thread Plug Gage Go-Nogo (4101-1105)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.093x0.140", Finish: DLC (CCMGS-.093-DLC)
- CRAFTSMAN Framing Saw Blade, 7-1/4" 24T, PK3 (CMAS3725243)
- WOODOWL Standard Ship Auger 7.5" x 1-3/8" (02718)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 7/16" (03804)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-1/2" #600 (06117)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/8" (03815)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/16" (03814)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 13/16" (09710)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x36in.L (EA56236)
- Woodowl Drill Bits