Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 13" x 15/16" #4
Mfr # 04012
Zoro # G4080449
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 15/16"
- Overall Length 13"
- Shank Shape Hex
- Drill Bit Material High Carbon Steel
- Shank Dia. 1/2"
Product Information
- Brand Woodowl
- MFR # 04012
- Zoro # G4080449
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 15/16" |
Overall Length | 13" |
Shank Dia. | 1/2" |
Details
Item | Auger,Standard,Spurred,13" x 15/16",#4 |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate, Steel |
Point Type | Lead Screw |
Description
Auger,Standard,Spurred,13 In. x 15/16 In.,#4
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Double-Faced Soft Mallet (30812)
- MILWAUKEE TOOL 25/64" Thunderbolt Titanium Coated Drill Bit (48-89-2222)
- WIDIA Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (19690)
- DOTCO Straight Air Die Grinder, 1/4 in NPT Air Inlet, 1/4 in Collet, 23,000 RPM, 0.9 hp (12L2500-01RT)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 9/16" #600 (06106)
- WOODOWL Standard Ship Auger 7.5" x 1/4" (02701)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/16" (09704)
- WOODOWL Standard Ship Auger 7.5" x 1-1/8" (02715)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 3/4" #600 (06109)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 15/16" (03812)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 7/8" (03711)
- Woodowl Auger Drill Bits