Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 13" x 13/16" #4
Mfr # 04010
Zoro # G4080424
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 13/16"
- Shank Shape Hex
- Drill Bit Material High Carbon Steel
- Overall Length 13"
- Shank Dia. 1/2"
Product Information
- Brand Woodowl
- MFR # 04010
- Zoro # G4080424
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 13/16" |
Overall Length | 13" |
Shank Dia. | 1/2" |
Details
Item | Auger,Standard,Spurred,13" x 13/16",#4 |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate, Steel |
Number of Flutes | 1 |
Point Type | Lead Screw |
Description
Auger,Standard,Spurred,13 In. x 13/16 In.,#4
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Thin Wall Impact Socket Set, Metric, 15 pcs (J74217)
- ZERO DEGREE 7 pc Gearless Ratcheting Wrench Set Metric (38141)
- KIPP Tether Cable Form:B With Crimp Terminals L=150, Stainless Steel, Comp:Aluminum (K0367.1150)
- TEKTON Long High-Torque Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43506)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/16" (01014)
- WOODOWL Standard Ship Auger 7.5" x 1-1/8" (02715)
- WOODOWL Ultra Smooth Double Cut 18" x 5/8" (07807)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/4" (01017)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/16" (03814)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 3/8" (09703)
- WOODOWL Standard Ship Auger 7.5" x 1-1/4" (02717)
- Woodowl Drill Bits