Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 7.5" x 5/16"
Mfr # 02702
Zoro # G4079794
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/16"
- Overall Length 7.5"
- Shank Shape Hex
- Shank Dia. 5/16"
- Drill Bit Material High Carbon Steel
Product Information
- Brand Woodowl
- MFR # 02702
- Zoro # G4079794
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 5/16" |
Overall Length | 7.5" |
Shank Dia. | 5/16" |
Details
Item | Ship Auger,Standard,7.5" x 5/16" |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate, Steel |
Point Type | Lead Screw |
Description
Ship Auger,Standard,7.5 In. x 5/16 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x51in.L (ET18751)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-8)
- SCS Ionizing Air Gun/Air Filters, PK3 (980-F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018D)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/8" (01015)
- WOODOWL Ultra Smooth Double Cut 24" x 1-1/8" (07832)
- WOODOWL Standard Spurred Auger 8" x 1" #6 (06013)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/8" (09711)
- WOODOWL Deep Cut Utility Auger 24" x 13/16" (01010)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 3/4 (09709)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3090)
- Woodowl Drill Bits