Shop All Solid Spade Drill Bits
Woodowl
Spade Bit 6" x 1-1/8"
Mfr # 00615
Zoro # G4079399
original price:
$10.09
16% off
new price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/8"
- Drill Bit Material Steel
- Overall Length 6"
- Shank Dia. 1/4"
- Shank Shape Quick-Change Hex
Product Information
- Brand Woodowl
- MFR # 00615
- Zoro # G4079399
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 1-1/8" |
Overall Length | 6" |
Shank Dia. | 1/4" |
Details
Item | Bit,Spade,6" x 1-1/8" |
Drill Bit Material | Steel |
Shank Shape | Quick-Change Hex |
Number of Flutes | 3 |
Cutting Direction | Clockwise |
Point Type | Brad Point |
Description
Bit,Spade,6 In. x 1-1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (1UKF2)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (883)
- EKM EKM 2 in. Stainless Steel Water Meter with Pulse Output (SPWM-200 #52)
- LENOX Hack Saw Blade, Bi-Metal, 12x1/2 In, 24 TPI (S224HE)
- WOODOWL Spade Bit 16" x 1" (01613)
- WOODOWL Spade Bit 6" x 1/2" (00605)
- WOODOWL Spade Bit 16" x 7/8" (01611)
- WOODOWL Spade Bit 6" x 3/8" (00603)
- WOODOWL Spade Bit 6" x 3/4" (00609)
- WOODOWL Spade Bit 6" x 7/8" (00611)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-1/2 x 6 in. (36496)
- Woodowl Solid Spade Drill Bits