Shop All Solid Spade Drill Bits
Woodowl
Spade Bit 6" x 1-1/4"
Mfr # 00617
Zoro # G4079347
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/4"
- Drill Bit Material Steel
- Overall Length 6"
- Shank Shape Quick-Change Hex
- Shank Dia. 1/4"
Product Information
- Brand Woodowl
- MFR # 00617
- Zoro # G4079347
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 1-1/4" |
Overall Length | 6" |
Shank Dia. | 1/4" |
Details
Item | Bit,Spade,6" x 1-1/4" |
Drill Bit Material | Steel |
Shank Shape | Quick-Change Hex |
Cutting Direction | Clockwise |
Point Type | Brad Point |
Number of Flutes | 3 |
Description
Bit,Spade,6 In. x 1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Rebar Tying Stand Up Extension Handle (191M28-8)
- DEWALT Tool Bag, Tool Bags, Black, Yellow, Fabric, 25 Pockets (DWST17624)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2855P-20, 48-11-1850R)
- POWERBUILT Magnetic Tray 5-1/2"X 9 1/2" (648357)
- WOODOWL Spade Bit 6" x 7/16" (00604)
- WOODOWL Spade Bit 16" x 5/8" (01607)
- WOODOWL Spade Bit 16" x 1/2" (01605)
- WOODOWL Spade Bit 16" x 3/4" (01609)
- WOODOWL Spade Bit 6" x 1-1/8" (00615)
- WOODOWL Spade Bit 4-3/4" x 1" (00413)
- X1 TOOLS 1/2 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3050x1)
- Woodowl Solid Spade Drill Bits