Shop All Drill Bit Sets
Woodowl
Spade Bit 6-Piece Set 6" Long
Mfr # 00660
Zoro # G4079557
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Clockwise
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
- Overall Length 6"
- Shank Dia. 1/4"
Product Information
- Brand Woodowl
- MFR # 00660
- Zoro # G4079557
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 6" |
Shank Dia. | 1/4" |
Details
Item | Bit,Spade,6-Piece Set,6" Long |
Cutting Direction | Clockwise |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Point Type | Brad Point |
Number of Flutes | 3 |
Description
Bit,Spade,6-Piece Set,6 In. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" Solid Carbide Drill Bit (DMOD3/8)
- STARRETT 21/2" Diamond Grit Hole Saw (KD0212-N)
- MASTER APPLIANCE Professional Heat Gun MC 1200¿F, Corded Powered, 120V AC, Pistol Handle (HG-501T-00-MC)
- GATOR CHUCKS PI4-8"/D1-4 4 Jaw Semi-Steel Body Ind. Chucks w/2 Sets Solid Jaws (GA 1-322-0804)
- WOODOWL OverDrive Fast Boring Bit 6pc Set (00706)
- WOODOWL OverDrive Fast Boring Bit 3pc Set (00707)
- WOODOWL Spade Bit 3-Piece Set 4-3/4" Long (00430)
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898T TiN HSS RHS/RHC 1/16-1/2x1/64 (C19211)
- CHICAGO-LATROBE 25PC Heavy-Duty Extra Long Drill Set Chicago-Latrobe 120X Steam Oxide HSS 1/8-1/2x1/64 (69869)
- ROCKY MOUNTAIN TWIST 15pc. Drill Bit Set (95090812)
- DRILL AMERICA #1-#60 HSS 60Pc. Left Hand Jobber Length Drill Bit Set (DWD60J-LH-SET)
- Woodowl Drill Bits